Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Valve Actuators

  • Mfr # HRSN2AK8

  • Zoro # G522656539


product price: $2,490.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HRSN2AK8
Zoro #
G522656539
UPC #
0610377334587
Country of Origin
United States

Description

Electric Valve Actuators, Control Signal On/Off, Proportional, Cycle Time 9 sec, Frequency 50/60 Hz, Housing Material Aluminum, NEMA Rating 4, 4X, Number of Auxiliary Switches 2, Operating Temperature - Maximum 158 Degrees F, Operating Temperature - Minimum -22 Degrees F, Overall Depth 5 11/16 in, Overall Height 6 1/2 in, Overall Width 4 1/2 in, Power Consumption 10 W, Product Type Electric Valve Actuator

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.