Electric Valve Actuators
Mfr # HRSN2BK1
Zoro # G122656717
product price: $1,251.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRSN2BK1
Zoro #
G122656717
UPC #
0610377334655
Country of Origin
United States
Description
Electric Valve Actuators, Control Signal On/Off, Cycle Time 9 sec, Frequency 50/60 Hz, Housing Material Aluminum, NEMA Rating 4, 4X, Number of Auxiliary Switches 2, Operating Temperature - Maximum 158 Degrees F, Operating Temperature - Minimum -22 Degrees F, Overall Depth 5 11/16 in, Overall Height 7 9/16 in, Overall Width 4 1/2 in, Power Consumption 10 W, Product Type Electric Valve Actuator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.