Electric Valve Actuators
Mfr # HRSN3BK8
Zoro # G322656920
product price: $4,320.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HRSN3BK8
Zoro #
G322656920
UPC #
0610377335386
Country of Origin
United States
Description
Electric Valve Actuators, Control Signal On/Off, Proportional, Cycle Time 33 sec, Frequency 50/60 Hz, Housing Material Aluminum, NEMA Rating 4, 4X, Number of Auxiliary Switches 2, Operating Temperature - Maximum 158 Degrees F, Operating Temperature - Minimum -22 Degrees F, Overall Depth 14 1/4 in, Overall Height 10 9/16 in, Overall Width 7 in, Power Consumption 40 W, Product Type Electric Valve Actuator
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.