Zoro Homepage

Electric Valve Actuators

  • Mfr # HRSN4AK8

  • Zoro # G222657423


product price: $5,172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRSN4AK8
Zoro #
G222657423
UPC #
0610377335591
Country of Origin
United States

Description

Electric Valve Actuators, Control Signal On/Off, Proportional, Cycle Time 24 sec, Frequency 50/60 Hz, Housing Material Aluminum, NEMA Rating 4, 4X, Number of Auxiliary Switches 2, Operating Temperature - Maximum 158 Degrees F, Operating Temperature - Minimum -22 Degrees F, Overall Depth 16 11/16 in, Overall Height 12 7/8 in, Overall Width 11 5/8 in, Power Consumption 90 W, Product Type Electric Valve Actuator

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.