Zoro Homepage

Foot Valve Screen, Ball Check, 1-1/2", PVC

  • Mfr # FV10150SA

  • Zoro # G4989433


product price: $139.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
TC10150F(X), TC10150ST(X)
Material of Construction
PVC
Size
1-1/2"
Body Material
PVC
Type
Ball Check
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV10150SA
Zoro #
G4989433
UPC #
610377155069
Country of Origin
United States

Dimensions

Size
1-1/2"
Compatible Pipe Size
1 1/2 in

Details

Item
Foot Valve Screen
For Use With Mfr. Model Number
TC10150F(X), TC10150ST(X)
Material of Construction
PVC
Body Material
PVC
Type
Ball Check
For Use With
Hayward Ball Check Valve
Product Type
Foot Valve Screen
Compatible Product Type
Ball Check Valve
Compatible with Mfr. Model No.
TC10150F(X), TC10150ST(X)
Strainer Material
PVC
Compatible Manufacturer Model Number
TC10150F(X), TC10150ST(X)
Compatible with Manufacturer Model Number
TC10150F(X), TC10150ST(X)
For Use with Mfr Model Number
TC10150F(X), TC10150ST(X)
Compatible Manufacturer Part Number
TC10150F(X), TC10150ST(X)
Compatible with Manufacturer Model No.
TC10150F(X), TC10150ST(X)
Compatible Pump Manufacturer Part Number
TC10150F(X), TC10150ST(X)
Compatible Mfr. Model Number
TC10150F(X), TC10150ST(X)

Description

Foot Valve Screen, Ball Check, Size 1-1/2 In., Material of Construction PVC, For Use With Hayward Ball Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.