Zoro Homepage

Foot Valve Screen, Ball Check, 1/2", PVC

  • Mfr # FV10050SA

  • Zoro # G4989415


product price: $51.89
/ea

Key Features

For Use With Mfr. Model Number
TC10050F(X), TC10050ST(X)
Material of Construction
PVC
Size
1/2"
Body Material
PVC
For Use With
Hayward Ball Check Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FV10050SA
Zoro #
G4989415
UPC #
610377155021
Country of Origin
United States

Dimensions

Size
1/2"
Compatible Pipe Size
1/2 in

Details

Item
Foot Valve Screen
For Use With Mfr. Model Number
TC10050F(X), TC10050ST(X)
Material of Construction
PVC
Body Material
PVC
For Use With
Hayward Ball Check Valve
Type
Ball Check
Product Type
Foot Valve Screen
Strainer Material
PVC
Compatible with Mfr. Model No.
TC10050F(X), TC10050ST(X)
Compatible Product Type
Ball Check Valve
Compatible Manufacturer Model Number
TC10050F(X), TC10050ST(X)
Compatible with Manufacturer Model Number
TC10050F(X), TC10050ST(X)
For Use with Mfr Model Number
TC10050F(X), TC10050ST(X)
Compatible Manufacturer Part Number
TC10050F(X), TC10050ST(X)
Compatible with Manufacturer Model No.
TC10050F(X), TC10050ST(X)
Compatible Pump Manufacturer Part Number
TC10050F(X), TC10050ST(X)
Compatible Mfr. Model Number
TC10050F(X), TC10050ST(X)

Description

Foot Valve Screen, Ball Check, Size 1/2 In., Material of Construction PVC, For Use With Hayward Ball Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.