Foot Valve Screen, Ball Check, 3/4", CPVC
Mfr # FV20075SA
Zoro # G4989521
product price: $83.79
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
TC20075F(X), TC20075ST(X)
Material of Construction
CPVC
Size
3/4"
Body Material
CPVC
For Use With
Hayward Ball Check Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FV20075SA
Zoro #
G4989521
UPC #
610377155113
Country of Origin
United States
Dimensions
Size
3/4"
Compatible Pipe Size
3/4 in
Details
Item
Su1016A Urinal Fix Asm Rs 1.0 Gpf
For Use With Mfr. Model Number
TC20075F(X), TC20075ST(X)
Material of Construction
CPVC
Body Material
CPVC
For Use With
Hayward Ball Check Valve
Type
Ball Check
Product Type
Foot Valve Screen
Strainer Material
CPVC
Compatible with Mfr. Model No.
TC20075F(X), TC20075ST(X)
Compatible Product Type
Ball Check Valve
Compatible Manufacturer Model Number
TC20075F(X), TC20075ST(X)
Compatible with Manufacturer Model Number
TC20075F(X), TC20075ST(X)
For Use with Mfr Model Number
TC20075F(X), TC20075ST(X)
Compatible Manufacturer Part Number
TC20075F(X), TC20075ST(X)
Compatible with Manufacturer Model No.
TC20075F(X), TC20075ST(X)
Compatible Pump Manufacturer Part Number
TC20075F(X), TC20075ST(X)
Compatible Mfr. Model Number
TC20075F(X), TC20075ST(X)
Description
Foot Valve Screen, Ball Check, Size 3/4 In., Material of Construction CPVC, For Use With Hayward Ball Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.