Manual 2-Way Ball Valve, True-Union, CPVC
- Mfr # CVH2300A0SE0A00
- Zoro # G005900852
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Compatible Pipe Size
3 in
Seat Material
PTFE
Operating Temperature - Minimum
60 Degrees F
V-Port Angle
90 Degrees
Operating Temperature - Maximum
215 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CVH2300A0SE0A00
- Zoro #
- G005900852
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- PTFE
- Operating Temperature - Minimum
- 60 Degrees F
- V-Port Angle
- 90 Degrees
- Operating Temperature - Maximum
- 215 Degrees F
- Body Material
- CPVC
- Stem Material
- CPVC
- Connection Type - Side 2
- Union Socket
- Standards
- ASTM D1784 Cell Class 23447, ASTM D4101 Cell Class 85580, NSF/ANSI 372
- Mount Type
- Integral
- Connection Type - Side 1
- Union Socket
- Item
- Manual Two-Way Ball Valve
- Maximum Pressure - Operating
- 235 psi
- Seal Material
- EPDM
- Connection Gender - Side 2
- Female
- Connection Gender - Side 1
- Female
- Ball Material
- CPVC
- For Media
- Corrosive Chemicals, Water
Dimensions
- Compatible Pipe Size
- 3 in
Description
Manual Two-Way Ball Valve, Body Material CPVC, Pipe Size 3 in, Connection Type Socket, Port V Port, Max. Pressure 235 psi, Ball Material CPVC, Seat Material PTFE, Stem Material CPVC, Body Seal Material EPDM, Body Style True Union, Stem Type Blowout Resistant, Standards ASTM D1784 Cell Class 23447, ASTM D4101 Cell Class 85580, NSF/ANSI 372
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.