Manual 2-Way Ball Valve, True-Union, CPVC
Mfr # TBH2400A0SV0Z00
Zoro # G206626704
product price: $1,009.99
/ea
Free Shipping & Returns
Key Features
Ball Material
CPVC
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBH2400A0SV0Z00
Zoro #
G206626704
UPC #
610377398305
Country of Origin
United States
Dimensions
Pipe Size
4 in
Overall Length
17.26 in
Ball Opening Size
3.81 in
Connection Size - Side 2
4 in
Handle Height
7.2 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Handle Length
10.5 in
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 235 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.