Manual 2-Way Ball Valve, True-Union, PVC
- Mfr # CVH1300A0SE0A00
- Zoro # G505900789
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Body Style
True Union
Pipe Size
3 in
For Media
Corrosive Chemicals, Water
Max. Pressure
235 PSI
Seat Material
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CVH1300A0SE0A00
- Zoro #
- G505900789
- UPC #
- -
- Country of Origin
- United States
- Body Style
- True Union
- For Media
- Corrosive Chemicals, Water
- Max. Pressure
- 235 PSI
- Seat Material
- PTFE
- Seal Material
- EPDM
- Stem Material
- PVC
- Mount Type
- Integral
- Operating Temperature - Maximum
- 149 Degrees F
- Operating Temperature - Minimum
- 60 Degrees F
- V-Port Angle
- 90 Degrees
- Connection Type - Side 1
- Union Socket
- Standards
- ASTM D1784 Cell Class 12454, ASTM D4101 Cell Class 85580, NSF/ANSI 61
- Connection Type - Side 2
- Union Socket
- Item
- Manual Two-Way Ball Valve
- Ball Material
- PVC
- Body Material
- PVC
- Connection Gender - Side 2
- Female
- Connection Gender - Side 1
- Female
- Maximum Pressure - Operating
- 235 psi
Dimensions
- Pipe Size
- 3 in
- Compatible Pipe Size
- 3 in
Description
Manual Two-Way Ball Valve, Body Material PVC, Pipe Size 3 in, Connection Type Socket, Port V Port, Max. Pressure 235 psi, Ball Material PVC, Seat Material PTFE, Stem Material PVC, Body Seal Material EPDM, Body Style True Union, Stem Type Blowout Resistant, Standards ASTM D1784 Cell Class 12454, ASTM D4101 Cell Class 85580, NSF/ANSI 61
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.