Shop HAYWARD FLOW CONTROL

Manual 3-Way Ball Valve, 1", PVC

  • Mfr # LA1100ST
  • Zoro # G107963687

product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LA1100ST
Zoro #
G107963687
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
8.5 in
Handle Length
4 in
Outlet Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Inlet Connection Height
4.77 in
Outlet Connection Size - Side 1
1 in
Handle Height
3.23 in
Connection Size - Side 1
1 in
Wire Rope Length
8.5 in
Inlet Connection Size
1 in
Length
8.5 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Features
Double O-Ring Stem Seal, Quick, Easy to Install, Replacement for Zero Dead-Leg Valves, Simplifies Lateral Connections
Handle Type
Tee
Stem Type
Blowout Resistant
Body Material
PVC
Max. Pressure
150 PSI
Compliance
ANSI, ASTM D1784
Seal Material
FKM
Stem Material
PVC
Standards
ASTM D1784
Handle Material
PVC
Seat Material
PTFE
Vacuum Service Rating
Not Rated
Outlet Connection Gender - Side 2
Female
Color - Valve Handle
Orange
Maximum Pressure - Combustible Gas
Not Rated
Inlet Connection Entry
Side
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
10
Handle - Locking
Non-Locking
Flow Pattern
L Flow
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Outlet Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
34 Degrees F
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Operating Temperature - Maximum
70 Degrees F
Valve Series
LA
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union Socket/True-Union NPT
Maximum Pressure - Operating
150 psi
Manufacturer Warranty
3 yr
Valve Construction
Three-Piece
Inlet Connection Type
True-Union Socket/True-Union NPT
Inlet Connection Gender
Female

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.