Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 3-Way Ball Valve, 1", PVC

  • Mfr # TW1100STE

  • Zoro # G607964061


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW1100STE
Zoro #
G607964061
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
8.5 in
Handle Height
3.21 in
Outlet Connection Size - Side 2
1 in
Handle Length
4 in
Inlet Connection Height
4.77 in
Outlet Connection Size - Side 1
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Compliance
ANSI, ASTM D1784
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Stem Material
PVC
Body Material
PVC
Max. Pressure
150 PSI
Standards
ASTM D1784
Handle Type
Tee
Stem Type
Blowout Resistant
Seat Material
PTFE
Handle Material
PVC
Seal Material
EPDM
Included Mounting
Actuator Mounting Pad
Vacuum Service Rating
Not Rated
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Outlet Connection Gender - Side 2
Female
Color - Valve Handle
Orange
Maximum Pressure - Steam
Not Rated
Outlet Connection Gender - Side 1
Female
Operating Temperature - Minimum
34 Degrees F
Handle - Locking
Non-Locking
Operating Temperature - Maximum
70 Degrees F
Inlet Connection Entry
Side
Coefficient of Volume (Cv)
10
Vented Ball Valve
Non-Vented
Maximum Pressure - Combustible Gas
Not Rated
Flow Pattern
T Flow
3-A Standard Compliance
Not Rated
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Valve Series
TW
Connection Type - Side 1
True-Union Socket/True-Union NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 in, Inlet Connection Size 1 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.