Manual 3-Way Ball Valve, 1/2", CPVC

  • Mfr # LA2050STE
  • Zoro # G607963958
product price: 
$
197.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LA2050STE
Zoro #
G607963958
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
6.72 in
Outlet Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Handle Height
1.7 in
Handle Length
3.5 in
Inlet Connection Height
3.87 in
Outlet Connection Size - Side 1
1/2 in
Connection Size - Side 1
1/2 in
Wire Rope Length
6.72 in
Inlet Connection Size
1/2 in
Length
6.72 in

Details

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Compliance
ANSI, ASTM D1784
Body Material
CPVC
Handle Material
PVC
Stem Material
CPVC
Max. Pressure
150 PSI
Stem Type
Blowout Resistant
Handle Type
Tee
Seat Material
PTFE
Standards
ASTM D1784
Seal Material
EPDM
Features
Double O-Ring Stem Seal, Quick, Easy to Install, Replacement for Zero Dead-Leg Valves, Simplifies Lateral Connections
Flow Pattern
L Flow
Inlet Connection Entry
Side
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Outlet Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Color - Valve Handle
Orange
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
Not Rated
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
3
Vacuum Service Rating
Not Rated
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
70 Degrees F
Outlet Connection Gender - Side 1
Female
Operating Temperature - Minimum
34 Degrees F
Valve Series
LA
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union Socket/True-Union NPT
Manufacturer Warranty
3 yr
Inlet Connection Type
True-Union Socket/True-Union NPT
Maximum Pressure - Operating
150 psi
Valve Construction
Three-Piece
Inlet Connection Gender
Female

Description

Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/2 in, Inlet Connection Size 1/2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/2 in

Restrictions

Ratings & reviews