Shop HAYWARD FLOW CONTROL

Manual 3-Way Ball Valve, 2", PVC

  • Mfr # LA1200STE
  • Zoro # G607963996

product price: 
$
281.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LA1200STE
Zoro #
G607963996
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
12.25 in
Nominal Valve Size
2 in
Outlet Connection Size - Side 1
2 in
Handle Length
5 in
Inlet Connection Height
6.75 in
Outlet Connection Size - Side 2
2 in
Handle Height
4.19 in
Connection Size - Side 1
2 in
Inlet Connection Size
2 in
Wire Rope Length
12.25 in
Length
12.25 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Seat Material
PTFE
Seal Material
EPDM
Stem Type
Blowout Resistant
Body Material
PVC
Stem Material
PVC
Standards
ASTM D1784
Max. Pressure
150 PSI
Compliance
ANSI, ASTM D1784
Handle Material
PVC
Handle Type
Tee
Features
Double O-Ring Stem Seal, Quick, Easy to Install, Replacement for Zero Dead-Leg Valves, Simplifies Lateral Connections
Color - Valve Handle
Orange
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Outlet Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
58
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Flow Pattern
T Flow
Inlet Connection Entry
Side
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
70 Degrees F
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
34 Degrees F
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Handle - Locking
Non-Locking
Vacuum Service Rating
Not Rated
Outlet Connection Gender - Side 1
Female
Valve Series
LA
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union Socket/True-Union NPT
Valve Construction
Three-Piece
Manufacturer Warranty
3 yr
Inlet Connection Gender
Female
Inlet Connection Type
True-Union Socket/True-Union NPT
Maximum Pressure - Operating
150 psi

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.