Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 3-Way Ball Valve, 2", PVC

  • Mfr # TW1200STE

  • Zoro # G007964074


product price: $307.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW1200STE
Zoro #
G007964074
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
12.25 in
Handle Height
4.31 in
Outlet Connection Size - Side 1
2 in
Nominal Valve Size
2 in
Outlet Connection Size - Side 2
2 in
Inlet Connection Height
6.75 in
Handle Length
5 in
Connection Size - Side 1
2 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Stem Material
PVC
Max. Pressure
150 PSI
Seat Material
PTFE
Standards
ASTM D1784
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Seal Material
EPDM
Handle Material
PVC
Handle Type
Tee
Stem Type
Blowout Resistant
Compliance
ANSI, ASTM D1784
Body Material
PVC
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Maximum Pressure - Steam
Not Rated
Operating Temperature - Maximum
70 Degrees F
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Included Mounting
Actuator Mounting Pad
Inlet Connection Entry
Side
Flow Pattern
T Flow
Color - Valve Handle
Orange
Outlet Connection Gender - Side 2
Female
Operating Temperature - Minimum
34 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Handle - Locking
Non-Locking
Outlet Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
58
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Valve Series
TW
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union Socket/True-Union NPT

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.