Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 3-Way Ball Valve, 3", CPVC

  • Mfr # TW2300S

  • Zoro # G507964031


product price: $1,556.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW2300S
Zoro #
G507964031
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in
Overall Length
16 in
Outlet Connection Size - Side 2
3 in
Nominal Valve Size
3 in
Inlet Connection Height
8.72 in
Handle Length
10.5 in
Handle Height
7.02 in
Outlet Connection Size - Side 1
3 in
Connection Size - Side 1
3 in

Details

Ball Material
CPVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket
Item
Manual Three-Way Ball Valve
Standards
ASTM D1784
Seat Material
PTFE
Body Material
CPVC
Max. Pressure
150 PSI
Compliance
ANSI, ASTM D1784
Handle Material
PVC
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Stem Type
Blowout Resistant
Seal Material
FKM
Stem Material
CPVC
Handle Type
Tee
Color - Valve Handle
Orange
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
34 Degrees F
Included Mounting
Actuator Mounting Pad
Outlet Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
190
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
Not Rated
Inlet Connection Entry
Side
Operating Temperature - Maximum
70 Degrees F
Outlet Connection Type - Side 1
True-Union Socket
Outlet Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Flow Pattern
T Flow
Outlet Connection Type - Side 2
True-Union Socket
Valve Series
TW
Connection Type - Side 1
True-Union Socket
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material CPVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3 in, Inlet Connection Size 3 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.