Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 3-Way Ball Valve, 3", PVC

  • Mfr # TW1300TE

  • Zoro # G807964014


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW1300TE
Zoro #
G807964014
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in
Overall Length
16 in
Nominal Valve Size
3 in
Outlet Connection Size - Side 2
3 in
Handle Length
10.5 in
Inlet Connection Height
8.72 in
Handle Height
7.02 in
Outlet Connection Size - Side 1
3 in
Connection Size - Side 1
3 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Threaded
Item
Manual Three-Way Ball Valve
Seat Material
PTFE
Handle Material
PVC
Body Material
PVC
Stem Material
PVC
Stem Type
Blowout Resistant
Standards
ASTM D1784
Seal Material
EPDM
Max. Pressure
150 PSI
Features
Double O-Ring Stem Seal, Easily Actuated, Position Indicator
Handle Type
Tee
Compliance
ANSI, ASTM D1784
Color - Valve Handle
Orange
Operating Temperature - Maximum
70 Degrees F
Inlet Connection Entry
Side
Outlet Connection Gender - Side 2
Female
Outlet Connection Type - Side 1
True-Union NPT
Outlet Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
Included Mounting
Actuator Mounting Pad
Flow Pattern
T Flow
Operating Temperature - Minimum
34 Degrees F
Vacuum Service Rating
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Type - Side 2
True-Union NPT
Maximum Pressure - Steam
Not Rated
Handle - Locking
Non-Locking
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
190
Valve Series
TW
Connection Type - Side 1
True-Union NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3 in, Inlet Connection Size 3 in, Inlet Connection Gender Female, Inlet Connection Type True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3 in, Outlet Connection Gender - Side 1 Female, Handle Material PVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.