Manual 3-Way Ball Valve, 3/4", PVC

  • Mfr # LA1075STE
  • Zoro # G607963903
product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LA1075STE
Zoro #
G607963903
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
7.5 in
Outlet Connection Size - Side 2
3/4 in
Outlet Connection Size - Side 1
3/4 in
Inlet Connection Height
4.6 in
Handle Length
3.5 in
Handle Height
2.93 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Wire Rope Length
7.5 in
Inlet Connection Size
3/4 in
Length
7.5 in

Details

Ball Material
PVC
Body Style
3-Way True Union
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Socket x Thread
Item
Manual Three-Way Ball Valve
Stem Type
Blowout Resistant
Body Material
PVC
Compliance
ANSI, ASTM D1784
Features
Double O-Ring Stem Seal, Quick, Easy to Install, Replacement for Zero Dead-Leg Valves, Simplifies Lateral Connections
Max. Pressure
150 PSI
Handle Material
PVC
Seat Material
PTFE
Handle Type
Tee
Seal Material
EPDM
Stem Material
PVC
Standards
ASTM D1784
Maximum Pressure - Steam
Not Rated
Inlet Connection Entry
Side
Operating Temperature - Minimum
34 Degrees F
Outlet Connection Gender - Side 1
Female
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
7
Color - Valve Handle
Orange
Outlet Connection Gender - Side 2
Female
Outlet Connection Type - Side 2
True-Union Socket/True-Union NPT
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
70 Degrees F
Flow Pattern
L Flow
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Outlet Connection Type - Side 1
True-Union Socket/True-Union NPT
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
LA
Connection Gender - Side 1
Female
Connection Type - Side 1
True-Union Socket/True-Union NPT
Valve Construction
Three-Piece
Manufacturer Warranty
3 yr
Maximum Pressure - Operating
150 psi
Inlet Connection Type
True-Union Socket/True-Union NPT
Inlet Connection Gender
Female

Description

Manual Three-Way Ball Valve, Body Material PVC, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/4 in, Inlet Connection Size 3/4 in, Inlet Connection Gender Female, Inlet Connection Type True-Union Socket/True-Union NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/4 in

Restrictions

Ratings & reviews