Manual Two-Way Ball Valve, PVC, Female

  • Mfr # LCH1025ATTV0000
  • Zoro # G222657096
product price: 
$
31.79
/ea

Key Features

Connection Gender - Side 2
Female
Operating Temperature - Maximum
140 Degrees F
Manufacturer Warranty
3 yr
Vented Ball Valve
Non-Vented
Connection Type - Side 1
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCH1025ATTV0000
Zoro #
G222657096
UPC #
610377453738
Country of Origin
China

Dimensions

Wire Rope Length
5 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Overall Length
5 in
Length
5 in

Details

Connection Gender - Side 2
Female
Operating Temperature - Maximum
140 Degrees F
Manufacturer Warranty
3 yr
Vented Ball Valve
Non-Vented
Connection Type - Side 1
NPT
Maximum Pressure - Operating
150 psi
Seat Material
EPDM
Valve Body Style
Straight
Standards
ASTM D1784
Stem Material
Thermoplastic
Operating Temperature - Minimum
140 Degrees F
Handle Material
Glass-Filled Polypropylene
Color - Valve Handle
Orange
Valve Ways
2-Way
Connection Type - Side 2
NPT
For Media
Corrosive Chemicals, Water
Ball Port Style
Full Port
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
2.6
Valve Construction
One-Piece
Seal Material
EPDM
Cleaned and Bagged
Not Cleaned and Bagged
Body Material
PVC
Handle Type
Lever
Ball Material
PVC
Item
Manual Two-Way Ball Valve
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
150 psi

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Corrosive Chemicals, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas 150 psi, Vacuum Service Rating Not Applicable, Ball Material PVC, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & reviews