Shop HAYWARD FLOW CONTROL

Solenoid Valve, 2-Way, Normally Closed, 1/2 in Pipe Size, 12V AC/DC, Inline Single, Direct Acting

  • Mfr # SV50050SV12AD
  • Zoro # G307967485

product price: 
$
962.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/2 in
Inlet Connection Type
IPS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SV50050SV12AD
Zoro #
G307967485
UPC #
-
Country of Origin
United States
For Media
Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
IPS
Outlet Connection Type
IPS
Voltage
12V AC/DC
Valve Type
Inline Single
Operation Type
Direct Acting
Seal Material
FPM
Operating Pressure Differential - Maximum
90 psi
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Compliance
CSA, UL
Electrical Connections
1/2 in Conduit; SJ-Type Cord
Body Material
PVDF
Standards
CSA, UL Listed
Coil Insulation Class
F
Coil Enclosure
Without Junction Box, Watertight
Includes Seal
Yes
Includes Coil
Yes
Fluid Temperature - Maximum
200 Degrees F
Wattage
19.2 W
Airflow - Maximum
3.8 gpm
Coefficient of Volume (Cv)
2.3
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Maximum
240 Degrees F
Operating Pressure Differential Light Oil - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
90 psi
Thread Type
NPT
Valve Body Style
Straight
NEMA Enclosure Rating
4
Fluid Temperature - Minimum
120 Degrees F
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Ambient Temperature - Minimum
10 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Corrosive, Indoor, Outdoor
Flow Rate - Maximum
3.8 gpm

Dimensions

Nominal Pipe Size
1/2 in
Overall Height
6-13/32 in
Overall Length
5 in
Orifice Diameter
3/8 in
Wire Rope Length
5 in
Length
5 in

Description

The HAYWARD FLOW CONTROL SV50050SV12AD is a normally closed, direct acting solenoid valve designed with a PVDF valve body and an inline single valve type. It controls the flow of water with a maximum flow rate of 3.8 gallons per minute and a maximum operating pressure differential of 90 psi for water. The valve includes an coil and sealing components, and it can be installed in either horizontal or vertical orientations. It is rated for ambient temperatures between 10°F and 240°F, and fluid temperatures from 120°F up to 200°F. The valve features IPS inlet and outlet connection types with NPT threads and a 3/8 inch orifice diameter.

Key Features:

  • Valve Body Material: PVDF
  • Seal Material: FPM
  • Operation Type: Direct Acting
  • Valve Starting Configuration: Normally Closed
  • Valve Type: Inline Single
  • Valve Ways: 2-Way
  • Maximum Flow Rate: 3.8 gpm
  • Maximum Operating Pressure Differential (Water): 90 psi
  • Nominal Pipe Size: 1/2 in
  • Orifice Diameter: 3/8 in
  • Ambient Temperature Range: 10°F to 240°F
  • Fluid Temperature Range: 120°F to 200°F (Water)
  • Electrical Voltage: 12V AC/DC
  • Coil Wattage: 19.2 W
  • Coil enclosure: Watertight; requires junction box per applicable electrical codes
  • Electrical Connections: 1/2 in Conduit; SJ-Type Cord
  • Mounting Orientation: Horizontal or Vertical
  • Environment: Indoor and outdoor use
  • Compliance and Standards: CSA, UL Listed
  • NEMA Enclosure Rating: 4
  • Overall Dimensions: Length 5 in, Height 6-13/32 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.