Zoro Homepage

True Union, Proportional, 1/2" S/T, CPVC/EPDM

  • Mfr # CVH2050ASTE0A00

  • Zoro # G805900816


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Body Style
True Union
Pipe Size
1/2 in
Connection Type
Socket/Threaded
Seat Material
PTFE
Max. Pressure
250 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVH2050ASTE0A00
Zoro #
G805900816
UPC #
610377353878
Country of Origin
United States

Dimensions

Pipe Size
1/2 in

Details

Body Style
True Union
Connection Type
Socket/Threaded
Seat Material
PTFE
Max. Pressure
250 PSI

Description

1/2" CPVC CVH Series Ball Valve, Profile2 Ball, SOC/THD Ends, EPDM Seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.