Zoro Homepage

True Union, Proportional, 2" Flanged, PVC/FPM

  • Mfr # CVH1200A0FV0A00

  • Zoro # G405900834


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Pressure Rating
150 PSI
Seat Material
PTFE
For Media
Water
Body Style
True Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVH1200A0FV0A00
Zoro #
G405900834
UPC #
610377353700
Country of Origin
United States

Dimensions

Pipe Size
2 in

Details

Pressure Rating
150 PSI
Seat Material
PTFE
For Media
Water
Body Style
True Union

Description

2" PVC CVH Series Ball Valve, Profile2 Ball, FLGD Ends, FPM Seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.