
True Union, Proportional, 2" S/T, PVC/FPM
Mfr # CVH1200ASTV0A00
Zoro # G605900887
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Body Style
True Union
Pipe Size
2 in
For Media
Water
Connection Type
Socket/Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVH1200ASTV0A00
Zoro #
G605900887
UPC #
610377353694
Country of Origin
United States
Dimensions
Pipe Size
2 in
Details
Body Style
True Union
For Media
Water
Connection Type
Socket/Threaded
Description
2" PVC CVH Series Ball Valve, Profile2 Ball, SOC/THD Ends, FPM Seals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.