
True Union, Proportional, 3" Flanged, PVC/EPDM
Mfr # CVH1300A0FE0A00
Zoro # G205900881
product price: $745.99
/ea
Free Shipping & Returns
Key Features
Body Style
True Union
Pipe Size
3 in
Max. Pressure
150 PSI
Seat Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVH1300A0FE0A00
Zoro #
G205900881
UPC #
610377398718
Country of Origin
United States
Dimensions
Pipe Size
3 in
Details
Body Style
True Union
Max. Pressure
150 PSI
Seat Material
PTFE
Description
3" PVC CVH Series Ball Valve, Profile2 Ball, FLGD, EPDM Seals
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.