Zoro Homepage

True Union, Proportional, 3" Socket, CPVC/FPM

  • Mfr # CVH2300A0SV0A00

  • Zoro # G505900833


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Body Style
True Union
Pipe Size
3 in
For Media
municipal waste and water treatment, clean water technology, chemical transfer and processing, aquatic and animal life support systems, mining and mineral processing, metal plating / surface finishing, marine, pulp and paper, landfills / environmental infrastructure and other demanding applications
Connection Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVH2300A0SV0A00
Zoro #
G505900833
UPC #
610377398626
Country of Origin
United States

Dimensions

Pipe Size
3 in

Details

Body Style
True Union
For Media
municipal waste and water treatment, clean water technology, chemical transfer and processing, aquatic and animal life support systems, mining and mineral processing, metal plating / surface finishing, marine, pulp and paper, landfills / environmental infrastructure and other demanding applications
Connection Type
Socket

Description

3" CPVC CVH Series Ball Valve, Profile2 Ball, SOC, FPM Seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.