Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

True Union, Proportional, 4" Socket, PVC/EPDM

  • Mfr # CVH1400A0SE0A00

  • Zoro # G605900849


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Body Style
True Union
Pipe Size
4 in
For Media
Water
Seat Material
PTFE
Max. Pressure
235 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVH1400A0SE0A00
Zoro #
G605900849
UPC #
610377398725
Country of Origin
United States

Dimensions

Pipe Size
4 in

Details

Body Style
True Union
For Media
Water
Seat Material
PTFE
Max. Pressure
235 PSI

Description

4" PVC CVH Series Ball Valve, Profile2 Ball, SOC, EPDM Seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.