Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Check Valve, 1/2", CPVC/EPDM, Socket

  • Mfr # YC20050SE

  • Zoro # G7167553


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Hex Size
1"
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YC20050SE
Zoro #
G7167553
UPC #
610377135771
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Hex Size
1"
Overall Height
2 15/16 in
Size
1/2"
Pipe or Tube Size - Check Valves
1/2 in
Width
1 3/8 in
Length
3 3/8 in
Overall Length
6.64 in
Pipe or Tube Size
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Connection Type
socket
Connection
Socket
Body Material
CPVC
Material of Construction
CPVC
Mechanism and Body Design
Y
Connection Type - Check Valves
Socket x Socket
Mounting Position
Vertical or Horizontal
Cracking Pressure
1 psi
Flow
0.8 gpm
Max. Pressure
150 psi @ 70 Degrees F
Sub-Category
CPVC
Flow Design
Single
Seal Material - Check Valves
EPDM
Seat Material
EPDM
Body Material - Valves
CPVC
Min. Temp. - Valves
40 Degrees F
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Application - Valves
General Purpose
Cracking Pressure - Check Valves
1.0 psi
Seal Material
EPDM
Item - Check Valves
Check Valve
Max. Temp.
190 Degrees F
Max. Steam Pressure - Valves
Not Rated
Flow - Valves
0.8 gpm
Max. Water Pressure
150 psi @ 70 Degrees F
Full Flow - Valves
Yes
Item
Y Check Valve
Seat Material - Check Valves
EPDM
Max. Temp. - Valves
190 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
190 Degrees F
Coefficient of Volume (Cv)
0.8
Valve Body Style
Y-Style
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 1
Socket
Connection Type - Side 2
Socket
For Media
Water
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Check Mechanism Material
CPVC
Maximum Pressure - Operating
150 psi
Check Mechanism
Piston
Silent Check
Standard
3-A Standard Compliance
Not Rated
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves CPVC, Pipe or Tube Size 1/2 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 0.8 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.