Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Check Valve, 1/2", PVC/FPM, Socket

  • Mfr # YC10050S

  • Zoro # G4998201


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Hex Size
1"
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YC10050S
Zoro #
G4998201
UPC #
610377168502
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Hex Size
1"
Overall Height
2 15/16 in
Pipe or Tube Size - Check Valves
1/2 in
Size
1/2"
Width
1 3/8 in
Length
3 3/8 in
Overall Length
6.64 in
Pipe or Tube Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Height - Cap to Inlet Center
2 5/16 in
Nominal Valve Size
1/2 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Cracking Pressure
1 psi
Max. Pressure
150 psi @ 70 Degrees F
Body Material - Valves
PVC
Connection Type - Check Valves
Socket x Socket
Flow - Valves
0.8 gpm
Application - Valves
General Purpose
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material
FPM
Cap to Inlet Center
2 5/16 in
Seal Material
FPM
Max. Temp.
140 Degrees F
Item - Check Valves
Check Valve
Seat Material - Check Valves
FPM
Cracking Pressure - Check Valves
1.0 psi
Full Flow - Valves
Yes
Mechanism and Body Design
Y
Min. Temp. - Valves
40 Degrees F
Material of Construction
PVC
Flow Design
Single
Max. Steam Pressure - Valves
Not Rated
Mounting Position
Vertical or Horizontal
Flow
0.8 gpm
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Item
Y Check Valve
Sub-Category
PVC
Seal Material - Check Valves
FPM
Max. Temp. - Valves
140 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
3-A Standard Compliance
Not Rated
Silent Check
Standard
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
Valve Body Style
Y-Style
Includes Counterweight
No Counterweight
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 2
Socket
For Media
Water
Check Mechanism Material
PVC
Manufacturer Warranty
3 yr
Check Mechanism
Piston
Connection Type - Side 1
Socket
Coefficient of Volume (Cv)
0.8
Connection Gender - Side 1
Female
Maximum Pressure - Operating
150 psi
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 0.8 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.