Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Check Valve, 2-1/2", CPVC/FPM, Socket

  • Mfr # YC20250S

  • Zoro # G6758516


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
3 1/2"
Connection Type
socket
Connection
Socket
Body Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YC20250S
Zoro #
G6758516
UPC #
610377108270
Country of Origin
United States

Dimensions

Pipe Size
2"
Hex Size
3 1/2"
Width
4 11/16 in
Pipe or Tube Size - Check Valves
2 in
Length
10 5/16 in
Overall Height
9 19/32 in
Size
2"
Overall Length
13.05 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 in

Details

Connection Type
socket
Connection
Socket
Body Material
CPVC
Max. Water Pressure
150 psi @ 70 Degrees F
Body Material - Valves
CPVC
Seat Material
FPM
Max. Temp. - Valves
190 Degrees F
Item - Check Valves
Check Valve
Max. Pressure
150 psi @ 70 Degrees F
Full Flow - Valves
Yes
Material of Construction
CPVC
Sub-Category
CPVC
Flow
75 gpm
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Cracking Pressure - Check Valves
1.0 psi
Cracking Pressure
1 psi
Flow - Valves
75.0 gpm
Item
Y Check Valve
Max. Temp.
190 Degrees F
Seal Material
FPM
Max. Steam Pressure - Valves
Not Rated
Seal Material - Check Valves
FPM
Min. Temp. - Valves
40 Degrees F
Connection Type - Check Valves
Socket x Socket
Mounting Position
Vertical or Horizontal
Mechanism and Body Design
Y
Flow Design
Single
Application - Valves
General Purpose
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material - Check Valves
FPM
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Connection Type - Side 1
Socket
Vacuum Service Rating
Not Rated
Valve Body Style
Y-Style
3-A Standard Compliance
Not Rated
Check Mechanism Material
CPVC
Silent Check
Standard
Operating Temperature - Minimum
34 Degrees F
Connection Type - Side 2
Socket
Maximum Pressure - Operating
150 psi
Connection Gender - Side 2
Female
Includes Counterweight
No Counterweight
Check Mechanism
Piston
Coefficient of Volume (Cv)
65
Operating Temperature - Maximum
190 Degrees F
For Media
Water
Manufacturer Warranty
3 yr
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves CPVC, Pipe or Tube Size 2 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 75 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.