Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Check Valve, 2", PVC/FPM, Flanged

  • Mfr # YC10200F

  • Zoro # G6874901


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Hex Size
2 3/8"
Connection Type
Flanged
Connection
Flanged
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YC10200F
Zoro #
G6874901
UPC #
610377168656
Country of Origin
United States

Dimensions

Pipe Size
2"
Hex Size
2 3/8"
Overall Height
7 5/64 in
Width
3 3/8 in
Length
11 1/32 in
Pipe or Tube Size - Check Valves
2 in
Size
2"
Overall Length
13.05 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Height - Cap to Inlet Center
5 7/16 in
Nominal Valve Size
2 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
PVC
Flow Design
Single
Flow - Valves
65.0 gpm
Max. Steam Pressure - Valves
Not Rated
Max. Pressure
150 psi @ 70 Degrees F
Full Flow - Valves
Yes
Cracking Pressure
1 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure - Check Valves
1.0 psi
Material of Construction
PVC
Mounting Position
Vertical or Horizontal
Item - Check Valves
Check Valve
Seal Material
FPM
Connection Type - Check Valves
Flange x Flange
Mechanism and Body Design
Y
Seat Material - Check Valves
FPM
Max. Temp.
140 Degrees F
Seal Material - Check Valves
FPM
Seat Material
FPM
Sub-Category
PVC
Body Material - Valves
PVC
Max. Water Pressure
150 psi @ 70 Degrees F
Flow
65 gpm
Max. Temp. - Valves
140 Degrees F
Min. Temp. - Valves
40 Degrees F
Cap to Inlet Center
5 7/16 in
Item
Y Check Valve
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Application - Valves
General Purpose
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
3-A Standard Compliance
Not Rated
Silent Check
Standard
Coefficient of Volume (Cv)
65
Includes Counterweight
No Counterweight
Valve Body Style
Y-Style
Maximum Pressure - Operating
150 psi
Operating Temperature - Minimum
34 Degrees F
Manufacturer Warranty
3 yr
Connection Type - Side 1
Flange
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 2
Flange
ANSI Flange Class
Class 150
Check Mechanism Material
PVC
Vacuum Service Rating
Not Rated
Check Mechanism
Piston
Maximum Pressure - Steam
Not Rated
For Media
Water
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 65 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.