Zoro Homepage

Y-Check Valve, 3", CPVC/FPM, Flanged

  • Mfr # YC20300F

  • Zoro # G7120041


product price: $991.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Hex Size
3 1/2"
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YC20300F
Zoro #
G7120041
UPC #
610377103763
Country of Origin
United States

Dimensions

Pipe Size
3"
Hex Size
3 1/2"
Length
14 3/8 in
Pipe or Tube Size - Check Valves
3 in
Width
4 11/16 in
Size
3"
Overall Height
9 19/32 in
Overall Length
16.77 in
Pipe or Tube Size
3 in
Connection Size - Side 2
3 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y, Body Material - Valves CPVC, Pipe or Tube Size 3 in, Connection Type Flange x Flange, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 190 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 110 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.