Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Check Valve, Spring-Loaded, 1", PVC/FPM, Threaded, Adjustable 2-15 psi

  • Mfr # SLC10100T

  • Zoro # G3269576


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Hex Size
1 1/2"
Connection Type
Threaded
Connection
FNPT
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC10100T
Zoro #
G3269576
UPC #
610377632034
Country of Origin
United States

Dimensions

Pipe Size
1"
Hex Size
1 1/2"
Overall Height
5-37/64"
Length
5.19"
Pipe or Tube Size - Check Valves
1"
Size
1"
Width
2"
Overall Length
8.97 in
Pipe or Tube Size
1 in
Nominal Valve Size
1 in
Height - Cap to Inlet Center
4 5/8 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
PVC
Max. Steam Pressure - Valves
Not Rated
Sub-Category
PVC
Min. Temp. - Valves
40 Degrees F
Seat Material
PVC
Item
Spring Check Valve
Flow Design
Single
Max. Temp.
140 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Seal Material - Check Valves
Viton
Spring Material - Check Valves
Stainless Steel
Flow
15 gpm
Body Material - Valves
PVC
Application - Valves
General Purpose
Cracking Pressure
2 psi
Item - Check Valves
Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Spring Material
Stainless Steel
Cap to Inlet Center
4-5/8"
Material of Construction
PVC
Max. Temp. - Valves
140 Degrees F
Seat Material - Check Valves
PVC
Cracking Pressure - Check Valves
2.000 psi
Connection Type - Check Valves
FNPT x FNPT
Mechanism and Body Design
Inline Spring
Mounting Position
Vertical or Horizontal
Seal Material
Viton
Flow - Valves
15.00 gpm
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
Viton
Type
Plug/Disc
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
9
Connection Gender - Side 1
Female
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
40 Degrees F
Silent Check
Standard
Connection Type - Side 2
NPT
Valve Body Style
Y-Style
Maximum Pressure - Operating
150 psi
For Media
Water
Connection Type - Side 1
NPT
Includes Counterweight
No Counterweight
Manufacturer Warranty
3 yr
Check Mechanism Material
PVC
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Check Mechanism
Piston
Operating Temperature - Maximum
70 Degrees F
Valve Series
SLC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 2 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Flow - Valves 15 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.