Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Check Valve, True Union, 1/2", PVC/EPDM, Threaded

  • Mfr # YC10050TEU

  • Zoro # G6918572


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Hex Size
1"
Connection Type
Threaded
Connection
Flanged
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YC10050TEU
Zoro #
G6918572
UPC #
610377226776
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Hex Size
1"
Size
1/2"
Overall Height
3 3/8 in
Length
6 41/64 in
Width
2 1/4 in
Pipe or Tube Size - Check Valves
1/2 in
Overall Length
6.64 in
Pipe or Tube Size
1/2 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Height - Cap to Inlet Center
2 5/16 in
Connection Size - Side 2
1/2 in

Details

Connection Type
Threaded
Connection
Flanged
Body Material
PVC
Body Material - Valves
PVC
Mounting Position
Vertical or Horizontal
Cap to Inlet Center
2 5/16 in
Max. Pressure
150 psi @ 70 Degrees F
Full Flow - Valves
Yes
Flow Design
Single
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Seal Material - Check Valves
EPDM
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Temp. - Valves
140 Degrees F
Seat Material
EPDM
Material of Construction
PVC
Max. Steam Pressure - Valves
Not Rated
Sub-Category
PVC
Flow
0.8 gpm
Item - Check Valves
Check Valve
Cracking Pressure
1 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Item
True Union Y Check Valve
Seat Material - Check Valves
EPDM
Min. Temp. - Valves
40 Degrees F
Flow - Valves
0.8 gpm
Seal Material
EPDM
Mechanism and Body Design
Y True Union
Cracking Pressure - Check Valves
1.0 psi
Application - Valves
General Purpose
Connection Type - Check Valves
FNPT x FNPT
Max. Temp.
140 Degrees F
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Valve Body Style
Y-Style
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
For Media
Water
Maximum Pressure - Operating
150 psi
Check Mechanism
Piston
Coefficient of Volume (Cv)
0.8
3-A Standard Compliance
Not Rated
Silent Check
Standard
Operating Temperature - Minimum
34 Degrees F
Connection Gender - Side 1
Female
Check Mechanism Material
PVC
Connection Gender - Side 2
Female
Manufacturer Warranty
3 yr
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 2
NPT
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y True Union, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Flow - Valves 0.8 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.