Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Check Valve, True Union, 4", CPVC/FPM, Socket

  • Mfr # YC20400SU

  • Zoro # G6439605


product price: $1,754.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Hex Size
4 1/4"
Connection Type
socket
Connection
Socket
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YC20400SU
Zoro #
G6439605
UPC #
610377201865
Country of Origin
United States

Dimensions

Pipe Size
4"
Hex Size
4 1/4"
Width
8 9/16 in
Overall Height
13 5/32 in
Pipe or Tube Size - Check Valves
4 in
Length
21 15/64 in
Size
4"
Overall Length
21.23 in
Pipe or Tube Size
4 in
Connection Size - Side 1
4 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in
Height - Cap to Inlet Center
8 15/16 in

Details

Connection Type
socket
Connection
Socket
Body Material
PVC
Connection Type - Check Valves
Socket x Socket
Application - Valves
Process Piping
Sub-Category
PVC
Cap to Inlet Center
8 15/16 in
Body Material - Valves
PVC
Max. Temp. - Valves
140 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Flow Design
Single
Mounting Position
Vertical or Horizontal
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Temp.
190 Degrees F
Seat Material
FPM
Item
True Union Y Check Valve
Material of Construction
PVC
Item - Check Valves
Check Valve
Flow
240 gpm
Cracking Pressure - Check Valves
1.0 psi
Flow - Valves
240 gpm
Max. Pressure
150 psi @ 70 Degrees F
Seat Material - Check Valves
FPM
Max. Water Pressure
150 psi @ 70 Degrees F
Min. Temp. - Valves
40 Degrees F
Seal Material
FPM
Full Flow - Valves
Yes
Seal Material - Check Valves
FPM
Cracking Pressure
1 psi
Mechanism and Body Design
Y True Union
Max. Steam Pressure - Valves
Not Rated
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
True Union
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
190 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Socket
Silent Check
Standard
Check Mechanism
Piston
Operating Temperature - Minimum
34 Degrees F
For Media
Water
Valve Body Style
Y-Style
Connection Type - Side 1
Socket
Check Mechanism Material
CPVC
Maximum Pressure - Operating
150 psi
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
240
3-A Standard Compliance
Not Rated
Manufacturer Warranty
3 yr
Valve Series
YC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y True Union, Body Material - Valves PVC, Pipe or Tube Size 4 in, Connection Type Socket x Socket, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material FPM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material FPM, Flow - Valves 240 gpm, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.