Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Y-Check Valve, True Union, Spring-Loaded, 2-1/2", PVC/EPDM, Threaded, Adjustable 2-15 psi

  • Mfr # SLC10250TEU

  • Zoro # G7029933


product price: $778.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Hex Size
3 1/2"
Connection Type
Threaded
Connection
Threaded
Body Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLC10250TEU
Zoro #
G7029933
UPC #
610377226998
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Hex Size
3 1/2"
Size
2 1/2"
Pipe or Tube Size - Check Valves
2 1/2 in
Overall Height
12 5/64 in
Length
16 49/64 in
Width
4 11/16 in
Overall Length
16.77 in
Pipe or Tube Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Height - Cap to Inlet Center
8 3/4 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 2
2 1/2 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
PVC
Flow Design
Single
Material of Construction
PVC
Mounting Position
Vertical or Horizontal
Sub-Category
PVC
Spring Material
Stainless Steel
Max. Water Pressure
150 psi @ 70 Degrees F
Max. Temp. - Valves
140 Degrees F
Flow
75 gpm
Seal Material
EPDM
Spring Material - Check Valves
Stainless Steel
Cap to Inlet Center
8 3/4 in
Flow - Valves
75.0 gpm
Item - Check Valves
Check Valve
Mechanism and Body Design
Y Spring
Application - Valves
General Purpose
Min. Temp. - Valves
40 Degrees F
Seal Material - Check Valves
EPDM
Max. Temp.
140 Degrees F
Seat Material - Check Valves
EPDM
Cracking Pressure
2 to 15 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Pressure
150 psi @ 70 Degrees F
Item
Spring Y Check Valve
Connection Type - Check Valves
FNPT x FNPT
Body Material - Valves
PVC
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Seat Material
EPDM
Cracking Pressure - Check Valves
2.000 to 15.000 psi
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Spring Loaded
Silent Check
Standard
Check Mechanism Material
PVC
Check Mechanism
Piston
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
70 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Operating
150 psi
Coefficient of Volume (Cv)
65
Connection Gender - Side 2
Female
Operating Temperature - Minimum
40 Degrees F
Manufacturer Warranty
3 yr
Maximum Pressure - Steam
Not Rated
For Media
Water
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Valve Body Style
Y-Style
Includes Counterweight
No Counterweight
Valve Series
SLC

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Y Spring, Body Material - Valves PVC, Pipe or Tube Size 2 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 2.000 to 15.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 40 Degrees F, Max. Water Pressure - Valves 150 psi @ 70 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.