Z Series Analog Metering Pump, 160 Strokes/Min, Constant Dosage, EPDM Seals
- Mfr # ZMA1000E000
- Zoro # G314879580
Key Features
Specifications
Product Information
- MFR #
- ZMA1000E000
- Zoro #
- G314879580
- UPC #
- 610377277792
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 160 strokes/min
- Seal Material
- EPDM
- Model
- 100
- Control Type
- Constant Dosage
- Diaphragm Material
- PTFE
- Dosage Control
- Constant Dosage
- Display
- Analog
- Interface
- Analog
Description
Hayward FLow Control's Z Series Analog Metering Pump delivers reliable constant dosage control at 160 strokes per minute. This precision diaphragm pump features EPDM seals for enhanced compatibility with water-based solutions. The analog interface provides straightforward operation while maintaining accurate dosing capabilities for consistent fluid delivery. The constant dosage feature ensures steady output, making it ideal for water treatment, agricultural applications, and industrial processes requiring reliable, continuous operation. EPDM seals offer excellent resistance to water, acids, and bases, making this pump particularly suitable for municipal water treatment and similar applications. The simplified analog control system provides reliable operation with minimal complexity, while the constant dosage functionality maintains consistent output under varying conditions. Built for durability and easy maintenance, this pump combines simplicity with industrial-grade performance.
- • Constant Dosage
- • Degassing Valve Included
- • Removable Bracket for Panel Mounting
- • Analog Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.