Z Series Digital Proportional Pump, 160 Strokes/Min, EPDM Seals, Smart Control

  • Mfr # ZPD1000E000
  • Zoro # G814879615
product price: 
$
1,168.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
160 strokes/min
Control Type
Proportional Dosage
Interface
Digital
Display
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZPD1000E000
Zoro #
G814879615
UPC #
610377280914
Country of Origin
United States

Details

Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
160 strokes/min
Control Type
Proportional Dosage
Interface
Digital
Display
Digital
Diaphragm Material
PTFE
Model
100
Seal Material
EPDM
Dosage Control
Proportional Dosage

Description

Experience fluid control with Hayward FLow Control's Z Series Digital Proportional Pump, featuring precise operation at 160 strokes per minute. This diaphragm pump combines digital proportional control with EPDM seals for excellent water-based chemical compatibility. The digital interface provides comprehensive monitoring and control capabilities, enabling precise fluid management. The proportional control system allows for automatic flow adjustment based on external signals, making it ideal for automated systems and complex processes. EPDM seals ensure superior resistance to water-based chemicals and environmental factors. The digital control system offers detailed feedback and adjustment capabilities, while maintaining user-friendly operation. Perfect for water treatment, process control, and industrial applications where precise proportional dosing is essential.


  • • Proportional Dosage
  • • Degassing Valve Included
  • • Removable Bracket for Panel Mounting
  • • Digital Display
  • • Electrical Connectsions have "Quick-Connectors" that are capped when not in use

Restrictions

Ratings & reviews