Shop HAYWARD FLOW CONTROL
See all product information
Create Account
Z Series Analog Solenoid Pump, 160s/m, Proportional, FPM Seals
- Mfr # ZPA1000V000
- Zoro # G614879624
product price:
$
1,206.99
/ea
Free Shipping & Returns
Key Features
Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
160 strokes/min
Control Type
Proportional Dosage
Dosage Control
Proportional Dosage
Display
Analog
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZPA1000V000
- Zoro #
- G614879624
- UPC #
- 610377277693
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 160 strokes/min
- Control Type
- Proportional Dosage
- Dosage Control
- Proportional Dosage
- Display
- Analog
- Seal Material
- FPM
- Diaphragm Material
- PTFE
- Interface
- Analog
- Model
- 100
Description
Hayward FLow Control's Z Series Analog Solenoid Pump ZPA1000V-000 provides proportional flow control with a diaphragm flow rate of 160 strokes per minute. Equipped with FPM seals, this pump ensures reliable operation in a wide range of applications. Key Features: -Proportional flow control -160 strokes per minute flow rate -FPM seals for versatile applications -Reliable operation-Front Facing Controls and Tube Connections-Suitable for various uses
- • Proportional Dosage
- • Degassing Valve Included
- • Removable Bracket for Panel Mounting
- • Analog Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.