Z Series Digital pH/Redox Pump, 300 Strokes/Min, Control Meter, FPM Seals

  • Mfr # ZRD2000V000
  • Zoro # G214879581
product price: 
$
1,459.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
300 strokes/min
Seal Material
FPM
Model
200
Interface
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZRD2000V000
Zoro #
G214879581
UPC #
610377277761
Country of Origin
United States

Details

Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
300 strokes/min
Seal Material
FPM
Model
200
Interface
Digital
Control Type
Ph/REDOX Contro
Display
Digital
Diaphragm Material
PTFE
Dosage Control
Ph/REDOX Control

Description

Experience superior chemical control with Hayward FLow Control's Z Series Digital pH/Redox Pump, featuring high-speed operation at 300 strokes per minute. This diaphragm pump integrates a pH/Redox control meter with precise dosing capabilities. The inclusion of FPM seals ensure excellent chemical resistance and reliability. The digital interface provides comprehensive monitoring of both pump functions and chemical parameters, enabling precise control of pH and oxidation-reduction potential levels. The high stroke rate allows for rapid response to changing conditions, while the integrated control meter provides continuous monitoring and automatic adjustment of dosing rates. Ideal for applications in water treatment, industrial processing, and chemical manufacturing where maintaining specific pH or redox levels is critical. The pump's intelligent design combines measurement, control, and dosing in a single unit, simplifying system architecture and improving overall process efficiency.


  • • Ph/REDOX Control
  • • Degassing Valve Included
  • • Removable Bracket for Panel Mounting
  • • Digital Display
  • • Electrical Connectsions have "Quick-Connectors" that are capped when not in use

Restrictions

Ratings & reviews