Shop HAYWARD FLOW CONTROL
See all product information
Create Account
Z Series Analog Solenoid Pump, 300s/m, 5 gph, Constant Dosage, FPM Seals
- Mfr # ZMA5000V000
- Zoro # G014879590
product price:
$
1,415.99
/ea
Free Shipping & Returns
Key Features
Body Material
Glass Reinforced Polypropylene
Dosage Frequency - Max. Stroke/Min
300 strokes/min
Model
500
Interface
Analog
Control Type
Constant Dosage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZMA5000V000
- Zoro #
- G014879590
- UPC #
- 610377277680
- Country of Origin
- United States
Details
- Body Material
- Glass Reinforced Polypropylene
- Dosage Frequency - Max. Stroke/Min
- 300 strokes/min
- Model
- 500
- Interface
- Analog
- Control Type
- Constant Dosage
- Diaphragm Material
- PTFE
- Seal Material
- FPM
- Display
- Analog
- Dosage Control
- Constant Dosage
Description
Hayward FLow Control's Z Series Analog Solenoid Pump ZMA5000V-000 offers precise metering with a 5 gph flow rate and constant dosage control. Featuring FPM seals and a durable diaphragm, this pump is engineered for demanding industrial environments. Key Features: -5 gph flow rate -Constant dosage control -FPM seals for demanding applications -Front Facing Control and Tube Connections -Suitable for industrial environments
- • Constant Dosage
- • Manual Priming Valve
- • Removable Bracket for Panel Mounting
- • Analog Display
- • Electrical Connectsions have "Quick-Connectors" that are capped when not in use
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.