Hayward Flow Control

Foot Valve Screen, Ball Check, 2", PVC


product price: $122.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 2"
  • Type Ball Check
  • Material of Construction PVC
  • For Use With Hayward Ball Check Valve
See all product information

Product Information

Dimensions

Size 2"

Details

Item F102 Rb Tube Outlet 1 1/4 X 6 W/Score
Type Ball Check
Material of Construction PVC
For Use With Hayward Ball Check Valve

Description

Foot Valve Screen, Ball Check, Size 2 in, Material of Construction PVC, For Use With Hayward Ball Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.