Shop All Globe Valves
Hayward Flow Control
Globe Valve, Angle, 1/4", PVC/FPM, Threaded
Mfr # AV10025T
Zoro # G3282027
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1/4"
- Shape - Globe Valves Angle
- Body Material - Valves PVC
Product Information
- Brand Hayward Flow Control
- MFR # AV10025T
- Zoro # G3282027
- UPC # 610377148955
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 1/4" |
Pipe Size - Valves | 1/4" |
Inlet to Outlet Length - Valves | 1 1/16 in |
Details
Description
Globe Valve, Pipe Size - Valves 1/4 in, Connection Type - Valves FNPT x FNPT, Shape Angle, Body Material - Valves PVC, Media - Valves Fluid, Valve Stem Design Rising, Valve Handle Design Knob, Max. Fluid Temp. - Valves 140 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 1 1/16 in, Top of Handle to Inlet Center - Valves 2 9/16 in, Stem Material PVC, Bonnet Style Nut, Wedge Material PVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER Heritage 2-Handle Wall-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1248AL)
- JONES STEPHENS Cleanout Cover, 5" dia., SS, 24 ga. (C90500)
- DIXON King Cable Hose Cable, 1/8 in, 20-1/4 in L, 200 psi, Carbon Steel, Domestic (WB1)
- PARKER 24V-Dc 116Psi Pneumatic Solenoid Valve (P2S-EW362ES5)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 3/4", PVC/FPM, Threaded (AV10075T)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 1", PVC/FPM, Threaded (AV10100T)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 1/2", PVC/FPM, Threaded (AV10050T)
- UNITED BRASS WORKS Globe Valve, 2 In., FNPT, Bronze (285950)
- LEGEND VALVE 2" T-421 GLOBE VALVE (103-108)
- MILWAUKEE VALVE Globe Valve, Class 150, 1/2 In. (590T 1/2)
- LEGEND VALVE 1" T-421 GLOBE VALVE (103-105)
- Hayward Flow Control Globe Valves