Shop HAYWARD FLOW CONTROL

Needle Valve, Straight, PP/FPM, 1/4", Threaded

  • Mfr # NVA4025T
  • Zoro # G4400207

product price: 
$
110.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Connection
FNPT
Body Material
Glass-Filled Polypropylene
Max. Pressure
150 psi
Max. Flow
1 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NVA4025T
Zoro #
G4400207
UPC #
610377138390
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Length
5 in
Max. Height
3 3/8 in
Maximum Height
3 1/2 in
Nominal Valve Size
1/4 in
Overall Length
2.12 in
Connection Size - Side 2
1/4 in
Handle Diameter
1.04 in
Connection Size - Side 1
1/4 in
Wire Rope Length
2.12 in

Details

Connection
FNPT
Body Material
Glass-Filled Polypropylene
Max. Pressure
150 psi
Max. Flow
1 gpm
Item
Needle Valve
Fitting Style
Straight
Standards
ASTM D 1784, ASTM D 4101
Stem Type
Integrated
Temp. Rating
70 Degrees F
Seal Material
FKM
Handle Material
Glass Filled Polypropylene
Operating Temperature - Minimum
34 Degrees F
Connection Gender - Side 2
Female
Bonnet Style
Screw-In
Maximum Pressure - Operating
150 psi
Manufacturer Warranty
3 yr
Connection Gender - Side 1
Female
Operating Temperature - Maximum
240 Degrees F
Valve Body Style
Inline
Connection Type - Side 1
NPT
Handle Type
Knob
Connection Type - Side 2
NPT
Stem Material
PTFE
Coefficient of Volume (Cv)
0.64
For Media
Fluids, Water
Valve Series
NVA

Description

Needle Valve, Straight, Body Material Glass-Filled Polypropylene, Pipe Size 1/4 in, FNPT Connection, Seal Material FKM, Handle Material Glass-Filled Polypropylene, Max. Pressure 150 psi, Temp. Rating 70 Degrees F, Max. Flow 1 gpm, Max. Height 3 3/8 in, Length 5 in, Standards ASTM D 1784, ASTM D 4101

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.