This item is Discontinued.

Hayward Flow Control 1/2" Socket PVC Ball Valve Inline True Union TB1050STZ

1/2" Socket PVC Ball Valve Inline True Union (Discontinued)

  • Mfr # TB1050STZ
  • Zoro # G2333904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TB1050STZ
Zoro #
G2333904
UPC #
610377684590
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
4.16 in

Details

Body Material
PVC
Body Style
Inline True Union
Handle Material
CPVC
Ball Material
PVC
Connection Type
Socket/FNPT x Socket/FNPT
Seat Material
PTFE
Ball Valve Product Group
Manual
Ball Valve Basic Body Material
Plastic
Max. Pressure
250 psi CWP
Stem Type
Blowout Proof
Handle Type
Tee
Port
Full
Body Seal Material
FPM
Features
Drilled Ball for Use with Sodium Hypochlorite Applications
Stem Material
PVC
Temp. Range
34 Degrees to 140 Degrees F
Standards
NSF,ASTM
Valve Structure
2-Piece
Item
Ball Valve
Seal Material
FPM
Type
Two Piece, True Union, Drilled Ball
Connection
Socket/Threaded
Sub-Category
Synthetic Ball Valves
Material of Construction
PVC

Description

Ball Valve, Body Material PVC, Ball Material PVC, Handle Type Tee, Seal Material FPM, Seat Material PTFE, Stem Material PVC, Stem Type Blowout Proof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.