Zoro Homepage
This item is Discontinued.
Hayward Flow Control 2" Socket PVC Ball Valve Inline True Union TB1200STE

2" Socket PVC Ball Valve Inline True Union (Discontinued)

  • Mfr # TB1200STE
  • Zoro # G0409805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TB1200STE
Zoro #
G0409805
UPC #
610377327831
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
8.0 in

Description

Ball Valve, Body Material PVC, Ball Material PVC, Handle Type Tee, Seal Material EPDM, Seat Material PTFE, Stem Material PVC, Stem Type Blowout Proof

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.