Shop All Plumbing Parts
Hayward Flow Control
Replacement Basket, CPVC, Fits 2-1/2"-4" SB/DB, 1/8" Perforations
Mfr # BS24001/8
Zoro # G4989591
product price: $887.99
/ea
Free Shipping & Returns
$887.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2 to 4"
- Type 1/8 Perf
- Material of Construction CPVC
- For Use With Hayward Simplex/Duplex Strainer
- Length 16 1/2 in
Product Information
- Brand Hayward Flow Control
- MFR # BS24001/8
- Zoro # G4989591
- UPC # 610377871310
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 2-1/2 to 4" |
Length | 16 1/2 in |
Perforated Screen Size | 0.1250 in |
Diameter | 6 1/4 in |
Details
Description
Replacement Basket, Perforated Screen Size 0.1250 in, Micron Rating 6,350 micron, Diameter 6 1/4 in, Length 16 1/2 in, Screen Material CPVC, Seal Material FPM, Maximum Pressure at 100 deg F 130 psi, Strainer Type Perforated, For Use With Hayward Simplex/Duplex Strainers, Standards ANSI 61, NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Ac Plug-In Adaptor Kit Only For Touchless Pulldown Kitchen Faucets (U.CC80AC)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", PVC/FPM, S/T (TBB1007CPFG)
- KOHLER Plug Button (1192910-2BZ)
- CASTELLO USA Alpine 72" Wall Mounted White Vanity Base with Black Handles (CB-MC-72W-BL-VBO)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1-1/4"-2" SB/DB, 1/32" Perforations (BS12001/32)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 1/2"-1" SB/DB, 1/16" Perforations (BS11001/16)
- HAYWARD FLOW CONTROL Replacement Basket, PVC, Fits 2-1/2"-4" SB/DB, 1/8" Perforations (BS14001/8)
- SLOAN Royal Outside Cover (A72)
- MILWAUKEE TOOL Friction Ring, For Impact Wrench (44-90-1050)
- JONES STEPHENS Sink Tailpiece, 17 GA, CP, 1-1/2" x 12" (P38060)
- RHEEM-RUUD Ignition Control, Commercial (SP10763C)
- Hayward Flow Control Plumbing Parts & Accessories