Zoro Homepage

True Union, Proportional, 1" Flanged, CPVC/EPDM

  • Mfr # CVH2100A0FE0A00

  • Zoro # G405900810


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 in
Max. Pressure
150 PSI
Seat Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVH2100A0FE0A00
Zoro #
G405900810
UPC #
610377354240
Country of Origin
United States

Dimensions

Pipe Size
1 in

Details

Max. Pressure
150 PSI
Seat Material
PTFE

Description

1" CPVC CVH Series Ball Valve, Profile2 Ball, FLGD Ends, EPDM Seals

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.