Shop HAYWARD FLOW CONTROL

Y-Check Valve, 1-1/2", CPVC/EPDM, Flanged

  • Mfr # YC20150FE

  • Zoro # G6774433


product price: 
$
885.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Hex Size
2 in
Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20150FE
Zoro #
G6774433
UPC #
610377226387
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Hex Size
2 in
Pipe or Tube Size - Check Valves
1 1/2 in
Length
9 21/32 in
Width
2 5/8 in
Size
1 1/2"
Overall Height
5 13/16 in
Overall Length
12.07 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Wire Rope Length
12.07 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
CPVC
Max. Temp.
190 Degrees F
Mechanism and Body Design
Y
Seal Material
EPDM
Seal Material - Check Valves
EPDM
Item - Check Valves
Check Valve
Flow
45 gpm
Item
Y Check Valve
Connection Type - Check Valves
Flange x Flange
Max. Temp. - Valves
190 Degrees F
Seat Material
EPDM
Material of Construction
CPVC
Min. Temp. - Valves
40 Degrees F
Flow - Valves
45.0 gpm
Sub-Category
CPVC
Body Material - Valves
CPVC
Flow Design
Single
Max. Water Pressure
150 psi @ 70 Degrees F
Full Flow - Valves
Yes
Mounting Position
Vertical or Horizontal
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Cracking Pressure
3 psi
Max. Pressure
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Seat Material - Check Valves
EPDM
Application - Valves
General Purpose
Cracking Pressure - Check Valves
1.0 psi
Max. Steam Pressure - Valves
Not Rated
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
ANSI Flange Class
Class 150
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
Manufacturer Warranty
3 yr
Connection Type - Side 1
Flange
Operating Temperature - Maximum
190 Degrees F
Silent Check
Standard
For Media
Water
Maximum Pressure - Operating
150 psi
Check Mechanism Material
CPVC
Operating Temperature - Minimum
34 Degrees F
Coefficient of Volume (Cv)
45
Check Mechanism
Piston
Valve Body Style
Y-Style
Connection Type - Side 2
Flange
3-A Standard Compliance
Not Rated
Valve Series
YC

Description

The HAYWARD FLOW CONTROL YC20150FE is a 1-1/2 in. Y-check valve with a CPVC body, CPVC piston check mechanism, and EPDM seal and seat materials. The Y-style body is intended for one-way flow applications in general-purpose water piping systems. This valve features flanged connections on both ends and is rated for horizontal or vertical mounting.

Key Features:

  • Valve type: Y-check valve
  • Nominal size: 1-1/2 in.
  • Connection type: Flange x Flange, ANSI Class 150
  • Body material: CPVC
  • Check mechanism: Piston
  • Mechanism material: CPVC
  • Seal and seat material: EPDM
  • Media: Water
  • Flow capacity: 45 gpm
  • Cv: 45
  • Cracking pressure: 1.0 psi
  • Pressure rating: 150 psi at 70 degrees F
  • Operating temperature range: 34 degrees F to 190 degrees F
  • Full flow: Yes
  • Mounting orientation: Horizontal or vertical
  • Standard: ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.