Y-Check Valve, 1-1/2", PVC/FPM, Threaded

  • Mfr # YC10150TU
  • Zoro # G7101035
product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Hex Size
2 in
Connection Type
Threaded
Connection
Socket
Body Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC10150TU
Zoro #
G7101035
UPC #
610377136006
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Hex Size
2 in
Overall Height
6 7/8 in
Length
12 5/64 in
Width
4 3/4 in
Size
1 1/2"
Pipe or Tube Size - Check Valves
1 1/2 in
Overall Length
12.07 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Wire Rope Length
12.07 in

Details

Connection Type
Threaded
Connection
Socket
Body Material
PVC
Mechanism and Body Design
Y True Union
Seal Material - Check Valves
FPM
Sub-Category
PVC
Full Flow - Valves
Yes
Body Material - Valves
PVC
Min. Temp. - Valves
40 Degrees F
Flow - Valves
45.0 gpm
Max. Temp.
140 Degrees F
Cracking Pressure
3 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Max. Temp. - Valves
140 Degrees F
Max. Pressure
150 psi @ 70 Degrees F
Seal Material
FKM
Connection Type - Check Valves
FNPT x FNPT
Material of Construction
PVC
Flow Design
Single
Flow
45 gpm
Mounting Position
Vertical or Horizontal
Cracking Pressure - Check Valves
1.0 psi
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure
150 psi @ 70 Degrees F
Seat Material - Check Valves
FPM
Application - Valves
General Purpose
Item - Check Valves
Check Valve
Seat Material
FKM
Item
True Union Y Check Valve
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
FPM
Type
True Union
Operating Temperature - Minimum
34 Degrees F
Vacuum Service Rating
Not Rated
Valve Body Style
Y-Style
Maximum Pressure - Steam
Not Rated
Connection Gender - Side 2
Female
Check Mechanism Material
PVC
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
45
For Media
Water
Includes Counterweight
No Counterweight
Manufacturer Warranty
3 yr
Connection Type - Side 2
NPT
Maximum Pressure - Operating
150 psi
Check Mechanism
Piston
Operating Temperature - Maximum
140 Degrees F
Silent Check
Standard
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC10150TU is a 1-1/2 in true union Y-check valve with a PVC body, PVC piston check mechanism, and FPM seal and seat materials. It is intended for general-purpose water service and allows flow in one direction. The Y-style true union body configuration includes true union connections for valve removal during cleaning, inspection, or replacement. This valve has 1-1/2 in female NPT threaded connections on both ends and can be mounted horizontally or vertically.

Key Features:

  • True union Y-check valve with Y-style body configuration
  • 1-1/2 in nominal size with 1-1/2 in FNPT x FNPT connections
  • PVC body and PVC piston check mechanism
  • FPM seal and FPM seat
  • Cv 45 and flow rating of 45 gpm
  • 1.0 psi cracking pressure
  • 150 psi maximum water pressure at 70 degrees F; 150 psi maximum operating pressure
  • 40 degrees F to 140 degrees F temperature range
  • Horizontal or vertical mounting orientation
  • Full-flow configuration: Yes
  • Meets ASTM D1784

Restrictions

Ratings & reviews