Shop HAYWARD FLOW CONTROL

Y-Check Valve, 1-1/4", CPVC/EPDM, Threaded

  • Mfr # YC20125TEU
  • Zoro # G7100676

product price: 
$
661.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Hex Size
2 in
Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC20125TEU
Zoro #
G7100676
UPC #
610377226721
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Hex Size
2 in
Length
13 1/64 in
Width
4 3/4 in
Size
1 1/4"
Pipe or Tube Size - Check Valves
1 1/4 in
Overall Height
6 7/8 in
Overall Length
13.01 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Height - Cap to Inlet Center
4 5/8 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Wire Rope Length
13.01 in

Details

Connection Type
Threaded
Connection
Threaded
Body Material
CPVC
Mechanism and Body Design
Y True Union
Seal Material
EPDM
Cracking Pressure - Check Valves
1.0 psi
Cracking Pressure
3 psi
Min. Temp. - Valves
40 Degrees F
Seat Material - Check Valves
EPDM
Application - Valves
General Purpose
Body Material - Valves
CPVC
Sub-Category
CPVC
Flow
26 gpm
Material of Construction
CPVC
Flow - Valves
26.0 gpm
Max. Temp.
190 Degrees F
Full Flow - Valves
Yes
Connection Type - Check Valves
FNPT x FNPT
Max. Pressure
150 psi @ 70 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Water Pressure - Valves
150 psi @ 70 Degrees F
Mounting Position
Vertical or Horizontal
Item
True Union Y Check Valve
Flow Design
Single
Item - Check Valves
Check Valve
Seat Material
EPDM
Max. Steam Pressure - Valves
Not Rated
Max. Temp. - Valves
190 Degrees F
Max. Water Pressure
150 psi @ 70 Degrees F
Seal Material - Check Valves
EPDM
Cap to Inlet Center
4 5/8 in
Standards
ASTM D1784
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
True Union
Connection Type - Side 2
NPT
Maximum Pressure - Operating
150 psi
Check Mechanism Material
CPVC
Connection Type - Side 1
NPT
Includes Counterweight
No Counterweight
For Media
Water
Coefficient of Volume (Cv)
26
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
34 Degrees F
Operating Temperature - Maximum
190 Degrees F
Silent Check
Standard
Check Mechanism
Piston
Valve Body Style
Y-Style
Manufacturer Warranty
3 yr
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Valve Series
YC

Description

HAYWARD FLOW CONTROL YC20125TEU is a 1-1/4 in. true union Y-check valve with a CPVC body and EPDM seal and seat materials. Designed for water service, this valve is configured for one-direction flow applications and uses a Y-style true union body configuration. It features a piston check mechanism, a single-flow design, and FNPT x FNPT threaded connections.

Key Features:

  • True union Y-check valve with Y-style valve body and true union construction
  • CPVC body and check mechanism with EPDM seal and seat
  • 1-1/4 in. FNPT x FNPT female threaded connections
  • Cv 26; rated flow 26 gpm
  • Maximum operating pressure: 150 psi at 70 degrees F
  • Temperature range: 40 degrees F to 190 degrees F
  • Cracking pressure: 1.0 psi
  • Mounting orientation: horizontal or vertical
  • Dimensions: 13.01 in. overall length, 6-7/8 in. overall height, 4-3/4 in. width
  • Meets ASTM D1784

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.